Beli Cuvette Spectrophotometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ISOLAB Cuvette Spectrophotometer PolystyreneDeskripsi:Spectrophotometer Cuvettes Polystyrene - Isolab- Polystyrene (disposable) cuvettes with applicable wavelength range from 340 to 900 nm have optimized shape and narrow wall thicknesses- Manufactured under clean room conditions and packed as group by mould cavity number to keep the lowest variation of extinction coefficient- They have clear, clean optical path with indication of optical path orientation. These cuvettes carry drastically reduced risk of contamination and have lower costs compared to quartz glass cuvettes
- Cole Parmer Visible Spectrophotometer Cuvette HolderDeskripsi:Customize your Cole-Parmer spectrophotometer with cell holders, sample chambers, and other accessories.atribut:
- Compatible With: 83055-30
- Cole Parmer Spectrophotometer Cuvette Holder 4-PositionDeskripsi:Customize your Cole-Parmer spectrophotometer with cell holders, sample chambers, and other accessories.atribut:
- Compatible With: 83055-30, 83057-01, 83057-06
- Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)atribut:
- Range (nm): 190-1400
- Light Path (mm): 10
- Hanna Instruments Cuvette Glass (Tabung Sampel / Kuvet)Deskripsi:The HI731331 are the replacement glass cuvettes used with the HI96 series portable photometers and turbidity meters. Each cuvette has a 10 ml level mark to measure the appropriate volume. The HI731331 includes 4 cuvettes.Index mark for proper alignment in the photometer10 ml level mark for adding correct volumeOptically clear glass
- Cole Parmer Spectrophotometer AnalyticalDeskripsi:Obtain accurate results for routine spectrophotometric analysis with these high-quality instruments for cost-conscious labs. Economical single-beam spectrophotometers are perfect for quantitative analysis using a wide variety of quality control protocols.The bandwidth of these filter-based instruments produces precise response to transmittance changes for visible spectrum methods. Filters auto-adjust to ensure accuracy. Save time and improve efficiency with four-position cuvette holders.Use RS-232 and USB ports for optional interfaces—directly to a printer or to a computer utilizing optional application software. Software facilitates standard curve creation and absorbance versus time graphs and includes a wavelength scanning feature.Long Pathlength Visible Spectrum Spectrophotometer have a low profile with a large LED display. Standard four-cuvette holder saves time and organizes standard and sample manipulation. Optional four-position long-path holder accommodates cuvettes up to 100-mm pathlength. Can be adapted to single-test tube operation. Can utilize optional externally-driven sipper or Peltier temperature control.What’s included: a 7-ft (2.1-m) cord and dust cover. Models 83057-01 includes a four-position 10-mm cuvette holder and four glass cuvettes.atribut:
- Stray Light (%T): <0.5 (at 340 nm, 400 nm)
- Bandwidth (nm): 4.0
- Minimum Wavelength (nm): 325
- Maximum Wavelength (nm): 1000
- Minimum Photometric - Absorbance (A): -0.1
- Display Type: LED
- Maximum Photometric - Absorbance (A): 2.5
- Maximum Photometric - Concentration (C): 1999
- Minimum Photometric - Concentration (C): None
- Output: RS-232
- Path Length (mm): 10 (expandable to 100 mm)
- Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)Deskripsi:GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettesatribut:
- Dimensions (cm): 35.5x38.5x19.5
- Optical Design: Single Beam
- Spectral Bandwidth (nm): 5
- Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
- Detector: Silicon Photodiode
- Wavelength Range (nm): 325-1100
- Wavelength Accuracy (nm): ±2
- Wavelength Repeatability (nm): < ±1
- Wavelength Speed (nm/minute): Automatic – up to 1200
- Wavelength Data Resolution (Nm): 1
- Photometric Range (A): -3 to +3
- Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
- Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
- Photometric Repeatability (A): ±0.002
- Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
- Photometric (A/minute): < 0.002
- Baseline Flatness (A): < 0.003
- Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
- Keypad: Tactile rubber 23 keys with numeric keypad
- Printer: Thermal printer accessory with 80mm width paper
- BEL ENGINEERING Spectrophotometer UV-Visible (Alat Uji Absorbansi Cahaya)Deskripsi:Wavelenght range is from 190nm to 1000nm with Absorbance, Transmittance, Concentration and Factor measuring modes.Bandwitdth 2nm.The internal database can store 200 groups of data. Halogen and deuterium lamp can be turned on/off individually to extend lifetime. The instrument is equipped with USB to be connected to a computer.The UV-PROFESSIONAL software included expands the applications to: Photometry, Quantitative analysis, Wavelenght scanning, Standard curve, Kinetics (time scanning), Multi-wavelenght analysis.Also additional features like: spectrum computing (spectrum addition, subtraction, multiplication and spectrum division).Spectrum derivative and spectrum compare. DNA/Protein AnalysisAccessories: Advanced Software for connection to computer, 2 quartz cuvette 10mm, 4 glass cuvette 10mmatribut:
- Data Output Port: USB
- Detector: Silicon Photodiode
- Printer Port: Parallel
- Drawell Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:PhotometricQuantitative(Standard Curve)WL Scan(Spectrum Scan)Time Scan(Kinetics)DNA/Protein TestMulti-WL TestSystem Utilityatribut:
- UV/VIS Type: UV/Visible
- Optical System: Double Beam Blazed Holographic Grating (1200 lines/mm)
- Display: 320x240 LCD
- Wavelength Range (nm): 190-1100
- Wavelength Accuracy (nm): ±0.3
- Baseline Flatness (A): ±0.001
- Detector: Silicon Photodiode
- Dimensions (mm): 545x468x245
- Noise: ≤0.2%T/3min (250/500nm,0%T); ≤0.5%T/3min (250/500nm,100%T)
- Output Port: USB Port & RS232 Port
- Photometric Accuracy (T): ±0.2%
- Photometric Range: 0-200%T, -0.3 to 3A; 0-9999C
- Power Requirement (V/Hz): 90-250 AC/(50/60)
- Sampel Compartment: Accommodate 5-100mm Pathlength Cuvette
- Scan Speed: High, Medium, Low, Max. 2000nm/minute
- Stability (A/hour): ±0.001 (500nm, 0A)
- Stray Light (T): ≤0.05% (220/360nm)
- Wavelength Repeatability (nm): ≤0.2
- Wavelength Setting: Auto, Resolution 0.1nm
- K-LAB Double Beam Spectrophotometer UV-VisDeskripsi:OPTIZEN Alpha can grasp the quantitative characteristics such as density or purity by measuring transmittance or optical density according to wavelength of sample in the range of ultraviolet rays and visible ray.OPTIZEN SERIES can be utilized from not only a general analysis experiment to but also a specialized research field and guarantee accurate measurement and excellent reproducibility, accordingly offer reliable results in the various fields such as environment, biotechnology, chemistry, etc.atribut:
- Photometrics System: Double-beam type
- Wavelength Range (nm): 190-1100
- Spectral Bandwidth (nm): 1 (190 to 1100)
- Wavelenght Setting (nm): 0.05
- Wavelength Accuracy (nm): ±0.3 (For entire range), ±0.1 (656.1nm)
- Wavelength Repeatability (nm): <± 0.1
- Baseline Flatness (Abs): <± 0.0005
- Baseline Stability (abs/hour): < 0.0003
- Dimensions (WxDxH) (mm): 520x500x200
- Lamp Interchange Wavelength (nm): 340~41 (Default 370 nm)
- Light Source: Tungsten Halogen Lamp & Deuterium Lamp
- Photometric Accuracy: Less than ± 0.005 Abs at 1.0 Abs
- Photometric Range: Absorbance : -4 to 4 Abs Transmittance : 0 % to 400 %
- Photometric Repeatability: ± 0.0002 at 0.5 Abs ± 0.0006 at 1.0 Abs ± 0.001 at 2.0 Abs
- Power Requirement: 100~240 V; 50~60 Hz
- Scan Speed (nm/minute): max 6000
- Slew Rate (nm/minute): About 8800
- Standard Cell Holder: Autometic Rotary type 8-position Multi-Cell Holder
- Stray Light: < 0.02 % Nal at 220 nm, NaNO₂ at 340 nm
- Weight (kg): 14
- Cole Parmer Visible SpectrophotometerDeskripsi:These spectrophotometers suit a variety of general-purpose and quality control applications—ideal for biochemistry, environmental chemistry, food testing, and water testing labs. They combine value and simplicity with the accuracy of much more expensive instruments.Auto-zeroing saves time between samples and reduces potential errors. The wavelength adjustment knob features end-of-range stops to maintain calibration and prevent damage. Built-in filters automatically switch to accommodate wavelength setting—eliminating manual adjustment and ensuring accuracy.Model 83055-20 features a concentration mode and an RS-232 and USB interface. Use the interface to print or download data to your PC—order optional printer, software, and cables at right for integrated data collection.What’s included: twelve 10-mm diameter test tubes cuvettes, cuvette adapter, dust cover, and 7-ft (2.1-m) cord with a US standard plug. For 230 VAC operation, order the optional 83055-25 power cable.
- BEL ENGINEERING Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)Deskripsi:Wavelenght range is from 325nm to 1000nm with:- Absorbance, Transmittance, Concentration and Factor measuring modes.- Bandwitdth 4nm- Built-in stray light filter- The instrument is equipped with USB to be connected to a computer.- The UV-Basic software package can expand features to: Standard curve, KineticsAccessories: Software for connection to computer, 4 glass cuvette 10mmatribut:
- Operating Modes: T, A, C
- Lamps: Halogen Lamp
- Optical System: Single beam with CT monochromator 1200lines/mm grating
- Wavelength Range (nm): 325-1000
- Band Width (nm): 4
- Standard Cell Holder: 4-position 10mm cell holder
- Display: Graphic LED
- Data Output Port: USB
- Detector: Silicon Photodiode
- Dimensions (WxLxH) (mm): 420x280x180
- Photometric Accuracy (%T): ±0.5
- Photometric Display Range: 0 to 125%T, -0.097 to 1.999A
- Photometric Repeatability (%T): 0.3
- Power Consumption (W): 80
- Power Requirement (V): AC 85-220
- Printer Port: Parallel
- Stability (A/hour): 0.002 @500nm
- Stray Light (%T): ≤0.2 @340nm
- Wavelength Accuracy (nm): ±2
- Wavelength Repeatability (nm): 1
- AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)Deskripsi:The bottom is U-shaped. Easy to put in the cell holder and easy to wash.atribut:
- AS ONE Part Number: 2-5647-01
- Material: UV quartz glass
- Dimensions (mm): 12.5×12.5×45
- Type: 2 sides transparent
- Volume (ml): 3.5
- Optical Path Length (mm): 10
- Measurement Error: Within 1% (220nm)
- Optical Path Width (mm): 10
- Storage Case: none
- BRAND UV Cuvetteatribut:
- Volume (ml): 5
- Cole Parmer Spectrophotometer UV-VisDeskripsi:The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency. Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.atribut:
- Stray Light (%T): <0.3 (at 340 nm, 400 nm)
- Source Lamp: Deuterium; Tungsten-Halogen
- Bandwidth (nm): 4.0
- Minimum Wavelength (nm): 200
- Maximum Wavelength (nm): 1000
- Depth (cm): 40
- Detector: Silicon photodiode
- Display Type: LCD (4-line)
- Height (cm): 14
- Height (inch): 5 1/2
- Maximum Photometric - Absorbance (A): 2.5
- Maximum Photometric - Concentration (C): 1999
- Maximum Photometric - Transmittance (%T): 125
- Minimum Photometric - Absorbance (A): 0.1
- Minimum Photometric - Concentration (C): None
- Minimum Photometric - Transmittance (%T): None
- Output: USB; RS-232
- Path Length (mm): 10 (expandable to 100 mm with optional holder)
- Width (cm): 47
- Width (inch): 18 1/2
- AS ONE Cuvette Quartz Standard Cell (Tabung Sampel / Kuvet)atribut:
- Material: UV quartz glass
- Error: Within 1% (at 220nm)
- Optical Path Length (mm): 10
- Sanplatec Disposable Cell (Cuvette)Deskripsi:Disposable cells for spectrophotometers have optical properties comparable to glass cells. The non-transparent surface has a groove so it cannot be mistaken for the transmissive surface. One set of 100 units is in a dedicated rack.atribut:
- Optical Path Length (mm): 10±0.5
- Range to Use (mm): 350 to 800
- Material: PS (Polystyrene)
Daftar Harga Cuvette Spectrophotometer Terbaru October 2026
| ISOLAB Cuvette Spectrophotometer Polystyrene | Rp529.900 |
| Cole Parmer Visible Spectrophotometer Cuvette Holder | Rp28.999.900 |
| Cole Parmer Spectrophotometer Cuvette Holder 4-Position | Rp27.999.900 |
| Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi) | Rp1.999.900 |
| Hanna Instruments Cuvette Glass (Tabung Sampel / Kuvet) | Rp1.399.900 |
| Cole Parmer Spectrophotometer Analytical | Rp289.999.900 |
| Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya) | Rp93.999.900 |
| Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya) | Rp209.999.900 |
| BEL ENGINEERING Spectrophotometer UV-Visible (Alat Uji Absorbansi Cahaya) | Rp109.999.900 |
| Drawell Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp249.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/3tP106846137-1.jpg)
/ckP106222452-1.jpg)

/1yP106200070-1.jpg)
/oiP108276882-1.jpg)
/gtP108147605-1.jpg)
/fkP106749560-1.jpg)


/q1P103452937-1.jpg)
/g4P108147580-1.jpg)
/4fP103490159-3.jpg)



/61P103479217-6.jpg)
/fkP106152560-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)